14IN UTILITY DRUM 1400 LUMENS 35K W/OCC

Item #: 1563362
Cat #: RP-DRU-14N-14L-35K-WC-G2-OC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14IN UTILITY DRUM 1400 LUMENS 35K W/OCC

Overview

14IN UTILITY DRUM 1400 LUMENS 35K W/OCC
Also known as: RP-DRU-14N-14L-35K-WC-G2-OC1

Specifications

Mounting: Flush, Surface
Wattage: 10
Volts AC: 120-277
Lumens: 1400
Material: Plastic
Diameter: 14 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Mounting: Flush, Surface
Volts AC: 120-277
Material: Plastic
Color Temperature: 3500 (Neutral White)
Wattage: 10
Lumens: 1400
Diameter: 14 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)