Ultra-Thin Edge LED Flat Panel, 2' x 2'

Item #: 1410122
Cat #: ELP2240LED40U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ultra-Thin Edge LED Flat Panel, Size: 2 x 2 Feet, 40 Watt, 4000K, CRI: 80

Overview

Ultra-Thin Edge LED Flat Panel, Size: 2 x 2 Feet, 40 Watt, 4000K, CRI: 80
· Quick Connects for easy installation · PMMA lens designed not to yellow · 120° beam angle for smooth and uniform light · Ultra thin design < 2" height · > 80 CRI
Also known as: ELP2240LED40U

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 4000
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)