Contractor Flat Panel LED, 2' x 2', 30W, 4000K, 120-277V

Item #: 1242511
Cat #: CFP-22-30-40-UNV-DM
UPC: 811499030863
Sign In or Register to view pricing and more.
Documents & Guides
Contractor Flat Panel LED, 2 Foot x 2 Foot, 30W, 3400 Lumen, 4000K, 120-277 Volt, 0-10V Dimming Standard

Overview

Contractor Flat Panel LED, 2 Foot x 2 Foot, 30W, 3400 Lumen, 4000K, 120-277 Volt, 0-10V Dimming Standard
Also known as: 811499030863, CFP-22-30-40-UNV-DM

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Lumens: 3400
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3400
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)