30W 2X2 4000K DIMMABLE PANEL

Item #: 1130660
Cat #: FL-PL22-30W40K-D
UPC: 857130006484
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
30W 2X2 4000K DIMMABLE PANEL

Overview

30W 2X2 4000K DIMMABLE PANEL
Also known as: 857130006484, FL-PL22-30W40K-D

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 4081
Color Temperature: 4000 (Cool White)
Wattage: 30
Volts AC: 100 - 277
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 4081

Customer Reviews

No reviews for this product
(0)