2X4 PANEL LIGHT 50W 5000 LUMENS 5000K DIMMABLE

Item #: 1096125
Cat #: PL24-50W50KD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 PANEL LIGHT 50W 5000 LUMENS 5000K DIMMABLE

Overview

2X4 PANEL LIGHT 50W 5000 LUMENS 5000K DIMMABLE
Also known as: PL24-50W50KD

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 6353
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC: 100 - 277
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 50
Light Technology: LED
Lumens: 6353

Customer Reviews

No reviews for this product
(0)