LED Flat Panel, 2' x 4'
Item #:
1374418
Cat #:
CPX-2X4-4000LM-40K-M2
UPC:
191848338506
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
LED Flat Panel, 2' x 4', 40W, 120-277V, Lumens: 4000, Color Temperature: 4000K, CRI: 80
Overview
LED Flat Panel, 2' x 4', 40W, 120-277V, Lumens: 4000, Color Temperature: 4000K, CRI: 80
The CPX is an LED edge-lit flat panel offered in industry standard wattages. The cost effective and reliable luminaire features a diffuse lens for even illumination over the surface of the panel. It is ideal for applications such as small offices, schools and retail.
Also known as: 191848338506, CPX-2X4-4000LM-40K-M2, Dimmable
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Lumens: | 4000 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Customer Reviews
No reviews for this product
(0)