2'x4' LED Panel, 40K, 0-10V

Item #: 1154056
Cat #: 24FP4740C
UPC: 080083833665
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings or surface mounting.
Also known as: 080083833665, 24FP4740C

Specifications

Lumens: 4800
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)