LED Flat Panel, 2x4, 50W, 5000L, 5000K, 120-277V

Item #: 1022715
Cat #: 24-FPL1-LED-5000L-DIM10-MVOLT-50K-85
UPC: 848070049273
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2x4, 50 Watt, 5000 Lumen, 5000K, 85 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Flat Panel, 2x4, 50 Watt, 5000 Lumen, 5000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 848070049273, 24-FPL1-LED-5000L-DIM10-MVOLT-50K-85

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)