LED Edge-Lit Panel, 2x2, 32W, 3500L, 5000K 120-277V, White

Item #: 1183249
Cat #: OBS-PANELF1A/032UNVD850/22G/WH
UPC: 046135747977
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74797

Overview

LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74797
Also known as: 046135747977, OBS-PANELF1A/032UNVD850/22G/WH

Specifications

Wattage: 32
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Length: 2 ft
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 32
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Volts AC: 120-277
Length: 2 ft
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)