LED Edge-Lit Panel, 2x4, 40W, 4300L, 5000K 120-277V, White

Item #: 1211529
Cat #: OBS-PANELF1A/040UNVD850/24G/WH
UPC: 046135749346
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 40 Watt, 4300 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74934

Overview

LED Edge-Lit Panel, 2x4, 40 Watt, 4300 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74934
Also known as: 046135749346, OBS-PANELF1A/040UNVD850/24G/WH

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 40
Length: 4 ft, 48 in
Color: White
Type: Edge-Lit Panel, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 40
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Type: Edge-Lit Panel, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)