This product has been discontinued.
1'x4' LED Edge Lit Panel, 40K
Item #:
1568566
Cat #:
PANELF2B/020UNVD840/14G/WH
UPC:
046135603020
Sign In or Register to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Edge Lit Panel, 20W, 120/277V, 2500 Lumens, 4000K, 0-10V Dimming
Overview
1 Ft. x 4 Ft. LED Edge Lit Panel, 20W, 120/277V, 2500 Lumens, 4000K, 0-10V Dimming
Also known as: 046135603020, PANELF2B/020UNVD840/14G/WH
Specifications
Lumens: | 2500 |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 20 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 2500 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 20 |
Light Technology: | LED |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)