LED Low Profile Flat Panel High-Bay, 2', 90W, 4000K, 120-277V

Item #: 1256907
Cat #: DHL-LPLED29040UNVFDM
UPC: 853631007357
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Flat Panel High-Bay, 2 Foot, 90 Watt, 4000K, 120-277 Volt, Frosted Lens, 0-10V Dimming

Overview

LED Low Profile Flat Panel High-Bay, 2 Foot, 90 Watt, 4000K, 120-277 Volt, Frosted Lens, 0-10V Dimming
Also known as: 853631007357, DHL-LPLED29040UNVFDM

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 90
Length: 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 90
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)