LED Highbay, 215 Watt, 28160 Lumen, 5000K, 120-277V, 2' Long

Item #: 1341151
Cat #: KT-HBLED215-2F-850-VDIM-P
UPC: 890949018927
Sign In or Register to view pricing and more.
Documents & Guides
LED Highbay, 215 Watt, 28160 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series

Overview

LED Highbay, 215 Watt, 28160 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series
The XFit High Bay is now available with Keystone’s innovative Power Select and Color Select technologies. Power Select allows end-users to select among three field-adjustable lumen outputs – 135W, 175W, and 215W; Color Select provides two color temperature selections, 4000K and 5000K. Both are changed with a simple switch. These flexible tools provide significant SKU reduction and increase flexibility and convenience when installing in the field.
Also known as: 890949018927, KT-HBLED215-2F-850-VDIM-P

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 215
Light Technology: LED
Dimmable: Yes
Lumens: 28160
Volts AC: 120-277
Wattage: 215
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 28160

Customer Reviews

No reviews for this product
(0)