LED High Bay, 4', 223W, 29213L, 5000K, 120-277V

Item #: 1202834
Cat #: 55231
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 4 Foot, 223 Watt, 29213 Lumen, 5000K, 80 CRI, 120-277 Volt, Flat Frosted Lens, White Housing, V-Hooks and Chain

Overview

LED High Bay, 4 Foot, 223 Watt, 29213 Lumen, 5000K, 80 CRI, 120-277 Volt, Flat Frosted Lens, White Housing, V-Hooks and Chain
Also known as: 55231

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 223
Color: White
Light Technology: LED
Volts AC: 120-277
Wattage: 223
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White

Customer Reviews

No reviews for this product
(0)