LED Luminaire, 15600L, 122W, 120-277V, Ceiling Mount
Item #:
997495
Cat #:
DL015EUN0TGCC2EU
UPC:
786607192477
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Hazlux 3 LED Luminaire, Standard Housing, 15600 Lumen, 122 Watt, Electronic LED Driver,120-277 Volt, Thermal Shock-Resistant Glass Globe, Cast Aluminum Guard, 3/4 Inch Ceiling Mount Unipak
Overview
Hazlux 3 LED Luminaire, Standard Housing, 15600 Lumen, 122 Watt, Electronic LED Driver,120-277 Volt, Thermal Shock-Resistant Glass Globe, Cast Aluminum Guard, 3/4 Inch Ceiling Mount Unipak
Also known as: 786607192477, DL015EUN0TGCC2EU
Specifications
Lumens: | 15600 |
Volts AC: | 120-277 |
Wattage: | 122 |
Light Technology: | LED |
Mounting: | Ceiling |
Lumens: | 15600 |
Wattage: | 122 |
Mounting: | Ceiling |
Volts AC: | 120-277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)