Slotted Duct, Halogen Free,75mm X 75mm X

Item #: 1200111
Cat #: NNC75X75WH2
UPC: 074983442836
Sign In or Register to view pricing and more.
Panduct® type NNC halogen-free metric wiring duct, 75mm W x 75mm H x 2M length, halogen-free, white.

Overview

Panduct® type NNC halogen-free metric wiring duct, 75mm W x 75mm H x 2M length, halogen-free, white.
Also known as: 074983442836, NNC75X75WH2

Specifications

Length: 2 m
Width: 75 mm
Color: White
Height: 75 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Color: White
Material: Halogen-Free Polyphenylene Oxide
Width: 75 mm
Height: 75 mm

Customer Reviews

No reviews for this product
(0)