Enclosure, NEMA 4X, Hinge Cover, 36 x 24 x 8", Wall Mount
Item #:
369132
Cat #:
CSD36248SS6
UPC:
783510619503
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Overview
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510619503, CSD36248SS6
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 24 in |
Depth: | 8 in |
Material: | Stainless Steel |
Mounting: | Wall |
Height: | 36 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 8 in |
Mounting: | Wall |
Width: | 24 in |
Material: | Stainless Steel |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)