Sign In or Register to view pricing and more.
Documents & Guides
LED Reflector Insert, 4 Inch, 10 Watt, 3000K, White, Dimmable
Overview
LED Reflector Insert, 4 Inch, 10 Watt, 3000K, White, Dimmable
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Also known as: EL41530W
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Lumens: | 740 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Wattage: | 10 |
Lumens: | 740 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)