5" LED Retrofit Baffle Trim, 600L, 10W, 2700K, 120V, White

Item #: 1031322
Cat #: 5RLD-G2-06LM-27K-90CRI-120-FRPC-WWH
UPC: 661209566980
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch LED Retrofit Baffle Trim, 600 Lumen, 10 Watt 2700K, 90CRI, 120 Volt, White, cUL, ENERGY STAR®, UL, UL Damp Location, UL Wet Location

Overview

5 Inch LED Retrofit Baffle Trim, 600 Lumen, 10 Watt 2700K, 90CRI, 120 Volt, White, cUL, ENERGY STAR®, UL, UL Damp Location, UL Wet Location
Also known as: 661209566980, 5RLD-G2-06LM-27K-90CRI-120-FRPC-WWH

Specifications

Lumens: 600
Wattage: 10
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 600
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 10
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)