LED RETROFIT KIT

Item #: 1256339
Cat #: RPT-P-LEDSR-G2-9IN-8L-840-FWFC
UPC: 844006010713
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit: Semi-Circle; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.

Overview

LED Retrofit Kit: Semi-Circle; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
Also known as: 844006010713, RPT-P-LEDSR-G2-9IN-8L-840-FWFC

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 10, 12, 15, 6, Selectable
Volts AC: 120-277
Material: Plastic
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Volts AC: 120-277
Light Technology: LED
Lumens: Selectable
Wattage: 10, 12, 15, 6, Selectable
Material: Plastic
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)