30W RETROFIT 4FT 2L 3500K DIM

Item #: 1433055
Cat #: RPT-P-LEDBARKITJ-30W-4FT-2L-835
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
30W RETROFIT 4FT 2L 3500K DIM

Overview

30W RETROFIT 4FT 2L 3500K DIM
Also known as: RPT-P-LEDBARKITJ-30W-4FT-2L-835

Specifications

Volts AC: 120-277
Wattage: 30
Lumens: 3900
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 3900
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 30
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)