60W RETROFIT 4FT 4L 3500K DIM

Item #: 1433057
Cat #: RPT-P-LEDBARKITJ-60W-4FT-4L-835
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60W RETROFIT 4FT 4L 3500K DIM

Overview

60W RETROFIT 4FT 4L 3500K DIM
Also known as: RPT-P-LEDBARKITJ-60W-4FT-4L-835

Specifications

Volts AC: 120-277
Length: 4 ft
Lumens: 7800
Wattage: 60
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 7800
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft
Wattage: 60
Light Technology: LED

Customer Reviews

No reviews for this product
(0)