LED RETROFIT KIT ROUND 22W 3000K 85CRI FLEXWATT + FLEXCOLOR

Item #: 1559012
Cat #: RPT-P-LEDCR-G2-9IN-31L-830-FWFC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED RETROFIT KIT ROUND 22W 3000K 85CRI FLEXWATT + FLEXCOLOR

Overview

LED RETROFIT KIT ROUND 22W 3000K 85CRI FLEXWATT + FLEXCOLOR
Also known as: RPT-P-LEDCR-G2-9IN-31L-830-FWFC

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Lumens: 3100
Wattage: 22
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 3100
Light Technology: LED
Volts AC: 120-277
Wattage: 22

Customer Reviews

No reviews for this product
(0)