LED Linear Retrofit, 8', 67.3W, 8400L, 5000K, 120-277V

Item #: 1292673
Cat #: LRA28-84L850-U00C
UPC: 768386616597
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Retrofit Assembly, 8 Foot, 67.3 Watt, 8400 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Carton Kit Package

Overview

LED Linear Retrofit Assembly, 8 Foot, 67.3 Watt, 8400 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Carton Kit Package
Also known as: 768386616597, LRA28-84L850-U00C

Specifications

Volts AC: 120-277
Type: Retrofit, 0-10V Dimming
Wattage: 67.300
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 67.300
Dimmable: Yes
Type: Retrofit, 0-10V Dimming
Light Technology: LED

Customer Reviews

No reviews for this product
(0)