LED Troffer, UV Sanitizing, 3200 Lumen, 5000K, 120-277V

Item #: 1650181
Cat #: LSH-CLEANSE-5000-MVOLT-SK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Troffer, UV Sanitizing Light, 3200 Lumen, 5000K, 90 CRI, 120-277 Volt, 5%–100% Dimmable via Proprietary Bluetooth

Overview

LED Retrofit Troffer, UV Sanitizing Light, 3200 Lumen, 5000K, 90 CRI, 120-277 Volt, 5%–100% Dimmable via Proprietary Bluetooth
Cleanse® Retrofit Troffer utilizes a combination of air filtration with UV (A+C) light to sanitize air, inactivate pathogens, and decrease contamination while providing comfortable healthy light to illuminate the work space.
Also known as: LSH-CLEANSE-5000-MVOLT-SK

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 3200
Color: White
Type: Troffer Retrofit
Light Technology: LED
Dimmable: Yes
Family / Style: CLEANSE
Color Temperature: 5000 (Bright White)
Lumens: 3200
Type: Troffer Retrofit
Dimmable: Yes
Volts AC: 120, 277
Color: White
Light Technology: LED
Family / Style: CLEANSE

Customer Reviews

No reviews for this product
(0)