LED Refrigerated Display Lighting, 67", Center Bar, 5000K

Item #: 963465
Cat #: ELV1S6750CB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Refrigerated Display Lighting, 67 Inch, Center Bar, 5000K, 16.8 Watt, 1804 Lumen, 24 Volt DC, GE Product Code # 93025078

Overview

LED Refrigerated Display Lighting, 67 Inch, Center Bar, 5000K, 16.8 Watt, 1804 Lumen, 24 Volt DC, GE Product Code # 93025078
Also known as: ELV1S6750CB

Specifications

Color Temperature: 5000 (Bright White)
Volts DC: 24
Length: 67 in
Wattage: 10.100
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 67 in
Light Technology: LED
Volts DC: 24
Wattage: 10.100

Customer Reviews

No reviews for this product
(0)