This product has been discontinued.
Strip LED Fixture, 47 Watts, 120-277V, 4000K
Item #:
1215104
Cat #:
STRIP1A/047UNVD840/48S/WH
UPC:
046135705236
Sign In or Register to view pricing and more.
Strip LED Fixture, 47 Watts, 120-277 Volt, 0-10V Dimmable, 80+ CRI, 4000K, 48 Inch, Surface Mount, White Painted Finish *Sylvania Part # 70523*
Overview
Strip LED Fixture, 47 Watts, 120-277 Volt, 0-10V Dimmable, 80+ CRI, 4000K, 48 Inch, Surface Mount, White Painted Finish *Sylvania Part # 70523*
Sylvania's Strip Luminaires feature snap fit for quick, and easy tool-less access, are end-to-end linkable for customized run lengths, offered in three wattages/lumen packages and two lengths. They are the perfect choice for your retail, manufacturing, warehouse, office, education and low bay applications
Also known as: 046135705236, STRIP1A/047UNVD840/48S/WH
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Wattage: | 47 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Length: | 4 ft |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 47 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)