8' LED Strip, 40K

Item #: 1233217
Cat #: TCPGPS8UZDA840K
UPC: 762148074618
Sign In or Register to view pricing and more.
Documents & Guides
LED General Purpose Strip, 8 Foot, 65 Watt, 4000K, 8500 Lumen, 80+ CRI, 120-277 Volt, White Finish, 0-10V Dimming. *OBSOLETE - NO LONGER AVAILABLE - USE SUB*

Overview

LED General Purpose Strip, 8 Foot, 65 Watt, 4000K, 8500 Lumen, 80+ CRI, 120-277 Volt, White Finish, 0-10V Dimming. *OBSOLETE - NO LONGER AVAILABLE - USE SUB*
TCP's LED General Purpose Strip Luminaire deliver bright, uniform light and long life, with the benefits of energy savings and low maintenance. Applications include general lighting, task lighting, aisles, warehouses, storage, manufacturing facilities and retail spaces. 
Also known as: 762148074618, TCPGPS8UZDA840K

Specifications

Lumens: 8500
Color Temperature: 5000 (Bright White)
Wattage: 64
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Color: White
Lumens: 8500
Wattage: 64
Color Rendering Index (CRI): 80
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)