6" LED Surface Mount Disc Light, 30K, White

Item #: 1126155
Cat #: SDL6/15/930/D-28
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6-Inch LED Surface Mount Disc Light, 15.5 Watt, 120V, 90 CRI, 1000 Lumens, Color Temperature: 3000K, White

Overview

6-Inch LED Surface Mount Disc Light, 15.5 Watt, 120V, 90 CRI, 1000 Lumens, Color Temperature: 3000K, White
Topaz's 4”, 12 watt, 3000K, LED Surface Mount Disk Light with white finish are easy-to-install for new construction as well as retrofit applications and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are dimmable down to 5% with standard incandescent or LED style leading edge dimmers. Their optical design provides a wide beam greater than 105° with low glare. With a life rating of at least 47K hours, these fixtures greatly minimize the cost of ownership through reduced maintenance and lower utility costs. California Title 24 and ENERGY STAR Listed, these fixtures are wet location rated.
Also known as: SDL6/15/930/D-28

Specifications

Lumens: 1000
Size: 6 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Surface
Color: White
Color Rendering Index (CRI): 90
Diameter: 6 in
Standards: California Proposition 65
Light Technology: LED
Lumens: 1000
Color Temperature: 3000 (Warm White)
Mounting: Surface
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Size: 6 in
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)