This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 3250 Lumen, 3500K, 120-277V, Dimming
Overview
LED Troffer, 90LPW, 3250 Lumen, 3500K, 120-277V, Dimming
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: ZR22-32L-35K-10V
Specifications
Wattage: | 35 |
Mounting: | Recessed |
Volts AC: | 120-277 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 35 |
Volts AC: | 120-277 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Mounting: | Recessed |
Length: | 2 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)