LED Troffer, 2 x 2, 33.6W, 3800 Lumens, 3500K, 120-277V, Dimming
Item #:
1071760
Cat #:
2FGG38B835-2-D-UNV-DIM
UPC:
784197203641
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Fluxigrid LED Troffer, 2 x 2, 33.6W, 3800 Lumens, 3500K, 120-277V, 0-10V Dimming
Overview
Fluxigrid LED Troffer, 2 x 2, 33.6W, 3800 Lumens, 3500K, 120-277V, 0-10V Dimming
The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
Also known as: 784197203641, 2FGG38B835-2-D-UNV-DIM
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Length: | 2 ft |
Lumens: | 3800 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 33.600 |
Mounting: | Recessed |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120-277 |
Lumens: | 3800 |
Light Technology: | LED |
Wattage: | 33.600 |
Customer Reviews
No reviews for this product
(0)