Recessed Troffer LED

Item #: 1306064
Cat #: P2FGG38B840-2-D-UNV-DIM
UPC: 784197381479
Sign In or Register to view pricing and more.
Documents & Guides
2'x2' Recessed Troffer LED, Ceiling Type: Grid, 3800 Lumens, 80 CRI, 4000K,120/277V, Dimming: 0-10V, 5% Dimming.

Overview

2'x2' Recessed Troffer LED, Ceiling Type: Grid, 3800 Lumens, 80 CRI, 4000K,120/277V, Dimming: 0-10V, 5% Dimming.
The Philips Recessed Troffer LED offers architectural appeal with “must have” features. Access to the boards and driver from below make it an ideal solution for a wide range of applications.
Also known as: 784197381479, P2FGG38B840-2-D-UNV-DIM

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)