72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS

Item #: 1177367
Cat #: F-VTC22/30/840/D-86
UPC: 751338009493
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS

Overview

72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS
Also known as: 751338009493, F-VTC22/30/840/D-86

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Wattage: 30

Customer Reviews

No reviews for this product
(0)