Universal 4" Surface Mount LED Module

Item #: 962929
Cat #: RL470-650L-DIMTR-120-30K-90-W-WH
UPC: 848070051245
Sign In or Register to view pricing and more.
Documents & Guides
Universal 4" Surface Mount LED Module, 120V, 60Hz, 93mA, 663 Lumens

Overview

Universal 4" Surface Mount LED Module, 120V, 60Hz, 93mA, 663 Lumens
Also known as: 848070051245, RL470-650L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 660
Volts AC: 120
Mounting: Surface
Color: White
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 660
Mounting: Surface
Diameter: 4 in
Wattage: 10
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)