Residential Drum / Mushroom LED Lighting

90 Found
ETi Solid State Lighting

LED Flushmount, 24 Watt, 1600 Lumen, Selectable CCT, 120-277V

Item #: 1303408
CAT #: 54437511
UPC: 849489006512
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Ceiling Light

Item #: 785467
CAT #: FMLRL1420840M4
UPC: 753573687412
Sign In or Register to view pricing and more.
SYLVANIA

LED Drum Fixture, 20 Watt, 1500 Lumen, Selectable CCT, 120V

Item #: 1725247
CAT #: LEDFLUSHDRM/15IN/SC3/MOT
UPC: 046135617959
Sign In or Register to view pricing and more.
Metalux

11" LED FLUSHMOUNT, 1100 LM 4K, 120V DIM

Item #: 1263072
CAT #: FM11WR40R
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

11IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING

Item #: 1998253
CAT #: RP-DRU-11N-14L-40K-WC-G2-A
UPC: 844006011017
Sign In or Register to view pricing and more.
ETi Solid State Lighting

LED Light, 22 Watt, 1600 Lumen, 4000K, 120V

Item #: 877020
CAT #: 54652141
UPC: 849489000145
Sign In or Register to view pricing and more.
WAC Lighting

LED Button Light, 5 Watt, 200 Lumen, 3000K, 24VAC, White

Item #: 1010241
CAT #: HR-LED90-30-WT
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

14IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING

Item #: 1998257
CAT #: RP-DRU-14N-14L-40K-WC-G2-A
UPC: 844006011031
Sign In or Register to view pricing and more.
SYLVANIA

71505 LEDFLUSHDRM11IN15DIM840WH 4/CS 1

Item #: 1140252
CAT #: LEDFLUSHDRM11IN15DIM840WH
UPC: 046135715051
Sign In or Register to view pricing and more.
AFX (American Fluorescent)

LED Flush Mount, 12W, 1200L, 3000K, 120V, Satin Nickel

Item #: 1113188
CAT #: CAF121200L30D1
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

LED FLUSH MOUNT WHITE

Item #: 1281338
CAT #: P730005-030-30
UPC: 785247221387
Sign In or Register to view pricing and more.
Light Efficient Design

LED Drum Fixture

Item #: 1998241
CAT #: RP-B-UD-14N-10L-40K-WC
UPC: 844006060909
Sign In or Register to view pricing and more.
Light Efficient Design

12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED

Item #: 1338003
CAT #: RP-DRO-12N-14L-40K-WC-G2
UPC: 844006015763
Sign In or Register to view pricing and more.
AFX (American Fluorescent)

LED Flush Mount, 17W, 1600L, 3000K, 120V, White

Item #: 1109770
CAT #: CFF111600L30D1WH
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

LED BUTTON LIGHT 3000K DIMMIMG BRUSHED NICKEL

Item #: 1010242
CAT #: HR-LED90-30-BN
UPC:
Sign In or Register to view pricing and more.
Metalux

Metalux AP Series, FMLED

Item #: 943891
CAT #: FMLED12WH830PR
UPC: 80083728763
Sign In or Register to view pricing and more.
ETi Solid State Lighting

LED Flushmount, 24 Watt, 1600 Lumen, Selectable CCT, 120-277V

LED Flushmount Fixture, 24 Watt, 1600 Lumen, Selectable CCT 3000K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Part #FM-16-24-902-MV-D-B
Item #: 1303408
CAT #: 54437511
UPC: 849489006512
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Ceiling Light

LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 4000K
Item #: 785467
CAT #: FMLRL1420840M4
UPC: 753573687412
Sign In or Register to view pricing and more.
SYLVANIA

LED Drum Fixture, 20 Watt, 1500 Lumen, Selectable CCT, 120V

LED Drum Fixture, 20 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 6 per Case, Replaces 100 Watt Incandescent *Sylvania Product Code 61795* *Sylvania Part # 61795*
Item #: 1725247
CAT #: LEDFLUSHDRM/15IN/SC3/MOT
UPC: 046135617959
Sign In or Register to view pricing and more.
Metalux

11" LED FLUSHMOUNT, 1100 LM 4K, 120V DIM

11" Flush Mount LED, 11000 lumen, 4000K, TRIAC Dimming
Item #: 1263072
CAT #: FM11WR40R
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

11IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING

11IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING
Item #: 1998253
CAT #: RP-DRU-11N-14L-40K-WC-G2-A
UPC: 844006011017
Sign In or Register to view pricing and more.
ETi Solid State Lighting

LED Light, 22 Watt, 1600 Lumen, 4000K, 120V

LED Spin Light, 22 Watt, 1600 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-11-16-840-SV-N
Item #: 877020
CAT #: 54652141
UPC: 849489000145
Sign In or Register to view pricing and more.
WAC Lighting

LED Button Light, 5 Watt, 200 Lumen, 3000K, 24VAC, White

LED Button Light, 5 Watt, 200 Lumen, 3000K, 90CRI, 24 Volt AC, Electronic Transformer Required, White, Surface Or Recessed Mounting
Item #: 1010241
CAT #: HR-LED90-30-WT
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

14IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING

14IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING
Item #: 1998257
CAT #: RP-DRU-14N-14L-40K-WC-G2-A
UPC: 844006011031
Sign In or Register to view pricing and more.
SYLVANIA

71505 LEDFLUSHDRM11IN15DIM840WH 4/CS 1

71505 LEDFLUSHDRM11IN15DIM840WH 4/CS 1/SKU *Sylvania Part # 71505*
Item #: 1140252
CAT #: LEDFLUSHDRM11IN15DIM840WH
UPC: 046135715051
Sign In or Register to view pricing and more.
AFX (American Fluorescent)

LED Flush Mount, 12W, 1200L, 3000K, 120V, Satin Nickel

LED Flush Mount, 12 Watt, 1200 Lumen, 3000K, 120 Volt, Satin Nickel Finish, White Acrylic Diffuser, 12 Inch Diameter
Item #: 1113188
CAT #: CAF121200L30D1
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

LED FLUSH MOUNT WHITE

LED FLUSH MOUNT WHITE
Item #: 1281338
CAT #: P730005-030-30
UPC: 785247221387
Sign In or Register to view pricing and more.
Light Efficient Design

LED Drum Fixture

LED Drum Fixture: Base Model Utility Drum featuring flexWATT & flexCOLOR: 6W/10W/15W WATTS; 600/1000/1500 LUMENS, 3000/3500/4000K Color Temperature, 120° Beam Angle. 14 x 2.75 in
Item #: 1998241
CAT #: RP-B-UD-14N-10L-40K-WC
UPC: 844006060909
Sign In or Register to view pricing and more.
Light Efficient Design

12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED

12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED
Item #: 1338003
CAT #: RP-DRO-12N-14L-40K-WC-G2
UPC: 844006015763
Sign In or Register to view pricing and more.
AFX (American Fluorescent)

LED Flush Mount, 17W, 1600L, 3000K, 120V, White

LED Flush Mount, 17 Watt, 1600 Lumen, 3000K, 120 Volt, White Finish, White Acrylic Diffuser, 11 Inch Diameter
Item #: 1109770
CAT #: CFF111600L30D1WH
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

LED BUTTON LIGHT 3000K DIMMIMG BRUSHED NICKEL

LED BUTTON LIGHT 3000K DIMMIMG BRUSHED NICKEL
Item #: 1010242
CAT #: HR-LED90-30-BN
UPC:
Sign In or Register to view pricing and more.
Metalux

Metalux AP Series, FMLED

Metalux AP Series, FMLED, Wall or Ceiling Mount.
Item #: 943891
CAT #: FMLED12WH830PR
UPC: 80083728763
Sign In or Register to view pricing and more.
Page 1 of 6
90 Items found