LED - Indoor Residential

503 Found
Progress Lighting

LED Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 120V, 5.5" Dia

Item #: 1411201
CAT #: P810027-028-30
UPC: 785247228010
Sign In or Register to view pricing and more.
Maxim Lighting

LED Flush Mount, 7.5", 14 Watt, 1200 Lumen, 3000K, 120V

Item #: 1789696
CAT #: 57613WTWT
UPC: 783209256835
Sign In or Register to view pricing and more.
Leviton

8" LED Downlight with Motion Sensor, 18W, White

Item #: 2035588
CAT #: 9866-B0W
UPC: 078477877456
Sign In or Register to view pricing and more.
Progress Lighting

LED Ceiling Mount, 5.5", 11.5 Watt, 650 Lumen, 3000K, 120V

Item #: 1663291
CAT #: P810012-028-30
UPC: 785247242221
Sign In or Register to view pricing and more.
Elite Lighting

LED Closet Light, Built-In Motion Sensor, 3000K, 120V

Item #: 1547190
CAT #: RL617-900L-120-30K-90-WH
UPC: 848070094952
Sign In or Register to view pricing and more.
Generation Lighting

LED Downlight - Round

Item #: 2056617
CAT #: 14550S-15
UPC: 785652122545
Sign In or Register to view pricing and more.
Progress Lighting

LED Surface Mount, 7.25", 15.5 Watt, 1080 Lumen, 3000K, 120V

Item #: 1653724
CAT #: P810014-028-30
UPC: 785247237524
Sign In or Register to view pricing and more.
Kichler

Horizon III LED Downlight, Dimmable, 3000K

Item #: 2104569
CAT #: 43873WHLED30B
UPC: 783927013628
Sign In or Register to view pricing and more.
Kichler

Kichler, 7.5" Flush Mount, Dimmable, White

Item #: 932628
CAT #: 43846WHLED30
UPC: 783927477963
Sign In or Register to view pricing and more.
LEDVANCE

15W LED Light Disk, 27-50K

Item #: 2013238
CAT #: LEDLD2A900ST9SC3WH
UPC: 046135624469
Sign In or Register to view pricing and more.
Progress Lighting

7.25" LED Flush Mount

Item #: 1110690
CAT #: P8222-28-30K
UPC: 785247205615
Sign In or Register to view pricing and more.
Elite Lighting

6" LED Closet Light w/PIR

Item #: 2246767
CAT #: RL617-900L-120-27K/30K/35K/40K/50K-90-WH
UPC: 194672057773
Sign In or Register to view pricing and more.
American Lighting

LED Disc Light, 6", 3 CCT, 120V

Item #: 2001377
CAT #: QD6-3CCT-WH
UPC: 714176028477
Sign In or Register to view pricing and more.
SYLVANIA

LED Ceiling Luminaire, 11", 15 Watt, 1100 Lumen, Selectable CCT, 120V

Item #: 1932620
CAT #: PUFF11R1100ST9SC3
UPC: 046135620409
Sign In or Register to view pricing and more.
American Lighting

6" LED Down Light w/ PIR Sensor, 120V, 950Lm

Item #: 1714594
CAT #: QD6PIR-30-WH
UPC: 714176022055
Sign In or Register to view pricing and more.
Kichler

Kichler, 7.5" Flush Mount, Dimmable, White

Item #: 1203899
CAT #: 43848WHLED30T
UPC: 783927531702
Sign In or Register to view pricing and more.
Progress Lighting

LED Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 120V, 5.5" Dia

LED Low Profile Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, 5.5 Inch Diameter, White Finish
Item #: 1411201
CAT #: P810027-028-30
UPC: 785247228010
Sign In or Register to view pricing and more.
Maxim Lighting

LED Flush Mount, 7.5", 14 Watt, 1200 Lumen, 3000K, 120V

LED Flush Mount, 7.5 Inch Diameter, 14 Watt, 1200 Lumen, 3000K, 90 CRI, 120 Volt, White Glass and Finish, Dimmable
Item #: 1789696
CAT #: 57613WTWT
UPC: 783209256835
Sign In or Register to view pricing and more.
Leviton

8" LED Downlight with Motion Sensor, 18W, White

8 Inch LED Downlight with Motion Sensor, 18 Watt, 120VAC, Energy Star Qualified, White
Item #: 2035588
CAT #: 9866-B0W
UPC: 078477877456
Sign In or Register to view pricing and more.
Progress Lighting

LED Ceiling Mount, 5.5", 11.5 Watt, 650 Lumen, 3000K, 120V

LED Wall or Ceiling Mount, 5.5 Inch, 11.5 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable
Item #: 1663291
CAT #: P810012-028-30
UPC: 785247242221
Sign In or Register to view pricing and more.
Elite Lighting

LED Closet Light, Built-In Motion Sensor, 3000K, 120V

LED Closet Light, with Built-In PIR Motion Sensor, 15 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, White Trim, Fits Most 4 Inch Junction Boxes
Item #: 1547190
CAT #: RL617-900L-120-30K-90-WH
UPC: 848070094952
Sign In or Register to view pricing and more.
Generation Lighting

LED Downlight - Round

LED Downlight, 13 Watt LED Integrated Module, 120 Volt, Lumens: 850, CRI: 90, Color Temperature: 3000K, Color: White. Rated Hours: 50,000. Designed for junction box mounting (Fixture may be mounted on wall or ceiling). ENERGY STAR® Qualified, Meets Title 24 energy efficiency standards. Seagull 6in Traverse Lyte Round T24 3000K.
Item #: 2056617
CAT #: 14550S-15
UPC: 785652122545
Sign In or Register to view pricing and more.
Progress Lighting

LED Surface Mount, 7.25", 15.5 Watt, 1080 Lumen, 3000K, 120V

LED Surface Mount, 7.25 Inch Diameter, 15.5 Watt, 1080 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable
Item #: 1653724
CAT #: P810014-028-30
UPC: 785247237524
Sign In or Register to view pricing and more.
Kichler

Horizon III LED Downlight, Dimmable, 3000K

Horizon III LED Downlight, Dimmable, 1000 Lumens, 3000K, 90 CRI, 120 Volts, Aluminum Housing
Item #: 2104569
CAT #: 43873WHLED30B
UPC: 783927013628
Sign In or Register to view pricing and more.
Kichler

Kichler, 7.5" Flush Mount, Dimmable, White

Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.
Item #: 932628
CAT #: 43846WHLED30
UPC: 783927477963
Sign In or Register to view pricing and more.
LEDVANCE

15W LED Light Disk, 27-50K

LED Light Disk, 7.5 Inch Diameter, 15 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, White Finish, Frost Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62446* *Sylvania Part # 62446*
Item #: 2013238
CAT #: LEDLD2A900ST9SC3WH
UPC: 046135624469
Sign In or Register to view pricing and more.
Progress Lighting

7.25" LED Flush Mount

Led Downlight, 17 Watt, 120 Volt, Lumens: 1170 (LM-79), CRI: 90, Color Temperature: 3000K, Diameter: 7-1/4", Color: White. J-Box mount. cCSAus classified for wet locations. ENERGY STAR® qualified. California Title 24 - JA8-2016.
Item #: 1110690
CAT #: P8222-28-30K
UPC: 785247205615
Sign In or Register to view pricing and more.
Elite Lighting

6" LED Closet Light w/PIR

6 Inch LED Closet Light with Built-In PIR Motion Sensor, 900 Lumens, 90+ CRI, 27K/30K/35K/40K/50K CCT, White Trim.
Item #: 2246767
CAT #: RL617-900L-120-27K/30K/35K/40K/50K-90-WH
UPC: 194672057773
Sign In or Register to view pricing and more.
American Lighting

LED Disc Light, 6", 3 CCT, 120V

LED, Color Selectable, Disc Light: 6"Inch, 120VAC, 15 Watt, Up to 1200 Lumens, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD6-3CCT-WH.
Item #: 2001377
CAT #: QD6-3CCT-WH
UPC: 714176028477
Sign In or Register to view pricing and more.
SYLVANIA

LED Ceiling Luminaire, 11", 15 Watt, 1100 Lumen, Selectable CCT, 120V

LED Puff Ceiling Luminaire, 11 Inch Diameter, 15 Watt, 1100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62040* *Sylvania Part # 62040*
Item #: 1932620
CAT #: PUFF11R1100ST9SC3
UPC: 046135620409
Sign In or Register to view pricing and more.
American Lighting

6" LED Down Light w/ PIR Sensor, 120V, 950Lm

LED 6" Downlight: 15W, 950Lm, 120V, 60 Hz, 90+CRI; 3000K. 120° Beam Angle, Includes an attached motion sensor. Surface mount - 4-O Octagonal / 4-O Round / 3-O Round. 50,000 hours rated life. cETLus Listed / Energy Star Certified / JA8 / Wet Location.
Item #: 1714594
CAT #: QD6PIR-30-WH
UPC: 714176022055
Sign In or Register to view pricing and more.
Kichler

Kichler, 7.5" Flush Mount, Dimmable, White

Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.
Item #: 1203899
CAT #: 43848WHLED30T
UPC: 783927531702
Sign In or Register to view pricing and more.
Page 1 of 32
503 Items found