LITH FMML-13-827 Versi Lite LED Flu

Item #: 976668
Cat #: FMML13827
UPC: 888791432985
Sign In or Register to view pricing and more.
Documents & Guides
LIT FMML 13 827

Overview

LIT FMML 13 827
Also known as: 888791432985, FMML13827

Specifications

Mounting: Flush
Volts AC: 120
Wattage: 28
Diameter: 13 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Flush
Wattage: 28
Color Temperature: 2700 (Warm White)
Volts AC: 120
Diameter: 13 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)