LED Direct-Lit Panel, 2x4, 40W, 5000K, 4400L, 100-277VAC

Item #: 1003190
Cat #: ASD-DLP24D4050HE
UPC: 859961005582
Sign In or Register to view pricing and more.
Documents & Guides
LED Direct-Lit High Efficiency Panel, 2 x 4, 40 Watt, 5000K, 4400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming

Overview

LED Direct-Lit High Efficiency Panel, 2 x 4, 40 Watt, 5000K, 4400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005582, ASD-DLP24D4050HE

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4400
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 40
Lumens: 4400
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC: 100 - 277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)