LED Flat Panel, 2x2, Selectable CCT/Wattage, 120-277V

Item #: 1412500
Cat #: CPANL-2X2-24/33/44LM-40K-M4
UPC: 191848338322
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2' x 2', 120-277V, Switchable Lumens: 2400, 3300, 4400, Wattage: 20, 28, 39, Color Temperature: 4000K, CRI: >80

Overview

LED Flat Panel, 2' x 2', 120-277V, Switchable Lumens: 2400, 3300, 4400, Wattage: 20, 28, 39, Color Temperature: 4000K, CRI: >80
The standard CPANL™ is a lowprofile, low-glare, uniform source ambient light solution. It’s ideal for a broad range of applications including offices, schools, hospitality and commercial applications. Check the DLC® qualified products list for the latest listings.
Also known as: 191848338322, CPANL-2X2-24/33/44LM-40K-M4

Specifications

Volts AC: 120-277
Lumens: 3300, 4400, 2400, Selectable
Color Temperature: 4000 (Cool White)
Wattage: 39, 28, 20, Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 3300, 4400, 2400, Selectable
Wattage: 39, 28, 20, Selectable
Length: 24 in , 2 ft

Customer Reviews

No reviews for this product
(0)