Overview
LIT EPANL 24 40LHE 35K
Built to last with an aluminum frame for strength and durability, the seamless frame prevents light leak in the corners. The satin white lens provides excellent shielding and fully luminous appearance. EPANL's low-profile design provides increased installation flexibility especially in restricted plenum spaces. The back plate includes integral T-bar clips for installation into 15/16" T-grid ceilings. Clips for 9/16" T grid installation are available. See Accessories section on bottom of page. This must be ordered as a separate item. Fixture may be mounted and wired in continuous rows
Also known as: EPANL-24-40LHE-35K
Specifications
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Wattage: | 30.300 |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Width: | 24 in, 2 ft |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 30.300 |
Customer Reviews
No reviews for this product
(0)