90W, 4', 4000K, 11700L, LED, Linear High Bay Fixture

Item #: 981908
Cat #: ASD-WHB-4D9040HE
UPC: 859961005759
Sign In or Register to view pricing and more.
Documents & Guides
90 Watt 4 Foot, 4000K, 11700 Lumen, LED, High Efficiency Linear High Bay Fixture, 100-277 Volt AC, Dimmable 0-10 Volt

Overview

90 Watt 4 Foot, 4000K, 11700 Lumen, LED, High Efficiency Linear High Bay Fixture, 100-277 Volt AC, Dimmable 0-10 Volt
Also known as: 859961005759, ASD-WHB-4D9040HE

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 90
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Light Technology: LED
Wattage: 90
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)