LED High Bay, 19500 Lumen, 129 Watt, 5000K, 100-277V
Item #:
1445798
Cat #:
HEU7MC2CNNWNGN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Medium Distribution, 19500 Lumen, 129 Watt, 100-277 Volt, 5000K, Clear Glass Lens, Gray Finish, 10 Foot [3 meter] Power Cable
Overview
LED High Bay, Medium Distribution, 19500 Lumen, 129 Watt, 100-277 Volt, 5000K, Clear Glass Lens, Gray Finish, 10 Foot [3 meter] Power Cable
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: HEU7MC2CNNWNGN
Specifications
Volts AC: | 120-277 |
Wattage: | 109 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 11000 |
Light Technology: | LED |
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Wattage: | 109 |
Lumens: | 11000 |
Customer Reviews
No reviews for this product
(0)