LED LIGHT FIXTURE NON-METALIC ROUGH SERVICE

Item #: 1160491
Cat #: NML-RS-24L-4K-UEN-C-R3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED LIGHT FIXTURE NON-METALIC ROUGH SERVICE 24 000 NOMINAL LUMENS 5 000K CCT 80 CRI NON-SWITCHING UNIVERSAL VOLTAGE 120V-277V BATTERY BACKU-UP CLEAR LENS 3-WIRE MALE MINI-RECEPTACLE

Overview

LED LIGHT FIXTURE NON-METALIC ROUGH SERVICE 24 000 NOMINAL LUMENS 5 000K CCT 80 CRI NON-SWITCHING UNIVERSAL VOLTAGE 120V-277V BATTERY BACKU-UP CLEAR LENS 3-WIRE MALE MINI-RECEPTACLE
Also known as: NML-RS-24L-4K-UEN-C-R3

Specifications

Length: 52 in
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Wattage: 201
Light Technology: LED
Dimmable: No
Length: 52 in
Color Temperature: 4000 (Cool White)
Wattage: 201
Dimmable: No
Volts AC: 120-277
Lumens: 24000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)