LED 10" Canopy Fixture, 55W, 6300L, 4000K, 120-277V, Bronze

Item #: 1306366
Cat #: CANOPY3A/055UNV740/10S5/BZ
UPC: 046135601613
Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60161*

Overview

LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60161*
Also known as: 046135601613, CANOPY3A/055UNV740/10S5/BZ

Specifications

Wattage: 55
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 6300
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 55
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Volts AC: 120-277
Lumens: 6300
Light Technology: LED

Customer Reviews

No reviews for this product
(0)