LED - Luminaires

94 Found
Texas Fluorescents

4FT WALL MTD LED 2 X 18W T8 4000K 120V WHITE

Item #: 1208112
CAT #: 555MW232X1LN18W40
UPC:
Sign In or Register to view pricing and more.
EPCO

GU24 BASE LED LUMINAIRE KEYLESS

Item #: 1138286
CAT #: 16531
UPC: 780321165311
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX24IN 4000K FLUSH MOUNT

Item #: 1378887
CAT #: 57772WTWT
UPC: 783209203129
Sign In or Register to view pricing and more.
SYLVANIA

LED Canopy Fixture, 55W, 120-277V, 5000K, Square, White

Item #: 1004747
CAT #: CANOPYA/055UNVD750/10C5/WH
UPC: 046135741746
Sign In or Register to view pricing and more.
Metalux

LED Luminaire, 8', 73 Watt, 8000 Lumen, 4000K, 120-277V

Item #: 1318042
CAT #: 8WSL-LD2-80-SRS-UNV-L840-CD1-U
UPC: 080083779642
Sign In or Register to view pricing and more.
Metalux

ETNCL 4WSL-LD2-40-SRS-UNV-L840-CD1-

Item #: 1149000
CAT #: 4WSL-LD2-40-SRS-UNV-L840-CD1-U
UPC: 080083779659
Sign In or Register to view pricing and more.
Cree Lighting

1' x 4' LED Light Engine, 4000 Lumen, 4000K, 120-277V

Item #: 596382
CAT #: CR-LE-40L-40K-S
UPC: 813959013133
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX48IN 3000K FLUSH MOUNT

Item #: 1378889
CAT #: 57764WTWT
UPC: 783209203136
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX24IN 3000K FLUSH MOUNT

Item #: 1378886
CAT #: 57762WTWT
UPC:
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX48IN 4000K FLUSH MOUNT

Item #: 1378888
CAT #: 57774WTWT
UPC: 783209203167
Sign In or Register to view pricing and more.
SYLVANIA

71406 LEDFLUSHRND12IN15DIM840BN 4/CS 1

Item #: 1164206
CAT #: LEDFLUSHRND12IN15DIM840BN
UPC: 046135714061
Sign In or Register to view pricing and more.
SYLVANIA

74308 LEDFLUSHRNDTRM11IN20DIM840WH 4/CS

Item #: 1166827
CAT #: LEDFLUSHRNDTRM11IN20DIM840WH
UPC: 046135743085
Sign In or Register to view pricing and more.
Cree Lighting

LED Recessed Luminaire, 46 Watt, 4690 Lumen, 5000K, 120-277V

Item #: 1548166
CAT #: SFT-304-5M-RM-04-E-UL-WH-350
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

1X4 LED LIGHT ENGINE 5000LM 3500K STEP DIM

Item #: 950612
CAT #: CR-LE-50L-35K-S
UPC: 813959013508
Sign In or Register to view pricing and more.
Cree Lighting

CREE CR-LE-40L-30K-S 1FTX4FT LIGHT

Item #: 596431
CAT #: CR-LE-40L-30K-S
UPC: 813959013942
Sign In or Register to view pricing and more.
Cree Lighting

1X4 LED FIXTURE 5000LUMENS DIMMING

Item #: 975693
CAT #: CR-LE-50L-50K-10V
UPC:
Sign In or Register to view pricing and more.
Texas Fluorescents

4FT WALL MTD LED 2 X 18W T8 4000K 120V WHITE

4FT WALL MTD LED 2 X 18W T8 4000K 120V WHITE
Item #: 1208112
CAT #: 555MW232X1LN18W40
UPC:
Sign In or Register to view pricing and more.
EPCO

GU24 BASE LED LUMINAIRE KEYLESS

GU24 BASE LED LUMINAIRE KEYLESS
Item #: 1138286
CAT #: 16531
UPC: 780321165311
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX24IN 4000K FLUSH MOUNT

SKY LED 12INX24IN 4000K FLUSH MOUNT
Item #: 1378887
CAT #: 57772WTWT
UPC: 783209203129
Sign In or Register to view pricing and more.
SYLVANIA

LED Canopy Fixture, 55W, 120-277V, 5000K, Square, White

LED Canopy Fixture, 55W, 120-277V, 5000K, Square, White, Sylvania Part # 74174
Item #: 1004747
CAT #: CANOPYA/055UNVD750/10C5/WH
UPC: 046135741746
Sign In or Register to view pricing and more.
Metalux

LED Luminaire, 8', 73 Watt, 8000 Lumen, 4000K, 120-277V

LED Wavestream Linear, 8 Foot, 73 Watt, 8000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Item #: 1318042
CAT #: 8WSL-LD2-80-SRS-UNV-L840-CD1-U
UPC: 080083779642
Sign In or Register to view pricing and more.
Metalux

ETNCL 4WSL-LD2-40-SRS-UNV-L840-CD1-

METALUX 4WSL-LD2-40-SRS-UNV L840-CD1-U
Item #: 1149000
CAT #: 4WSL-LD2-40-SRS-UNV-L840-CD1-U
UPC: 080083779659
Sign In or Register to view pricing and more.
Cree Lighting

1' x 4' LED Light Engine, 4000 Lumen, 4000K, 120-277V

1 x 4 LED Light Engine, 4000 Lumen, 4000K, 120-277 Volt, Step Dimming to 50%
Item #: 596382
CAT #: CR-LE-40L-40K-S
UPC: 813959013133
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX48IN 3000K FLUSH MOUNT

SKY LED 12INX48IN 3000K FLUSH MOUNT
Item #: 1378889
CAT #: 57764WTWT
UPC: 783209203136
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX24IN 3000K FLUSH MOUNT

SKY LED 12INX24IN 3000K FLUSH MOUNT
Item #: 1378886
CAT #: 57762WTWT
UPC:
Sign In or Register to view pricing and more.
Maxim Lighting

SKY LED 12INX48IN 4000K FLUSH MOUNT

SKY LED 12INX48IN 4000K FLUSH MOUNT
Item #: 1378888
CAT #: 57774WTWT
UPC: 783209203167
Sign In or Register to view pricing and more.
SYLVANIA

71406 LEDFLUSHRND12IN15DIM840BN 4/CS 1

71406 LEDFLUSHRND12IN15DIM840BN 4/CS 1/SKU *Sylvania Part # 71406*
Item #: 1164206
CAT #: LEDFLUSHRND12IN15DIM840BN
UPC: 046135714061
Sign In or Register to view pricing and more.
SYLVANIA

74308 LEDFLUSHRNDTRM11IN20DIM840WH 4/CS

74308 LEDFLUSHRNDTRM11IN20DIM840WH 4/CS 1/SKU *Sylvania Part # 74308*
Item #: 1166827
CAT #: LEDFLUSHRNDTRM11IN20DIM840WH
UPC: 046135743085
Sign In or Register to view pricing and more.
Cree Lighting

LED Recessed Luminaire, 46 Watt, 4690 Lumen, 5000K, 120-277V

LED Recessed Soffit Luminaire, 46 Watt, 4690 Lumen, 5000K, 120-277 Volt, Type V Medium Distribution, White
Item #: 1548166
CAT #: SFT-304-5M-RM-04-E-UL-WH-350
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

1X4 LED LIGHT ENGINE 5000LM 3500K STEP DIM

1X4 LED LIGHT ENGINE 5000LM 3500K STEP DIM
Item #: 950612
CAT #: CR-LE-50L-35K-S
UPC: 813959013508
Sign In or Register to view pricing and more.
Cree Lighting

CREE CR-LE-40L-30K-S 1FTX4FT LIGHT

CREE CR-LE-40L-30K-S 1FTX4FT LIGHT ENGINE, 4000LM, 3000K
Item #: 596431
CAT #: CR-LE-40L-30K-S
UPC: 813959013942
Sign In or Register to view pricing and more.
Cree Lighting

1X4 LED FIXTURE 5000LUMENS DIMMING

1X4 LED FIXTURE 5000LUMENS DIMMING
Item #: 975693
CAT #: CR-LE-50L-50K-10V
UPC:
Sign In or Register to view pricing and more.
Page 1 of 6
94 Items found