8FT LED RETRO STRIP KIT 55W 3500K 80CRI 7150LMS 120-277V

Item #: 1297583
Cat #: KT-RKIT55-8S-835-VDIM
UPC: 890949016633
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
8FT LED RETRO STRIP KIT 55W 3500K 80CRI 7150LMS 120-277V

Overview

8FT LED RETRO STRIP KIT 55W 3500K 80CRI 7150LMS 120-277V
Also known as: 890949016633, KT-RKIT55-8S-835-VDIM

Specifications

Wattage: 55
Volts AC: 120-277
Length: 8 ft
Color Temperature: 3500 (Neutral White)
Lumens: 7100
Light Technology: LED
Wattage: 55
Length: 8 ft
Lumens: 7100
Volts AC: 120-277
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)