LITH 2VTL4-30L-ADP-EZ1-LP835 LED 2x

Item #: 794404
Cat #: 2VTL430LADPEZ1LP835
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LITHONIA 2VTL4 30L ADP EZ1 LP835

Overview

LITHONIA 2VTL4 30L ADP EZ1 LP835
Also known as: 2VTL430LADPEZ1LP835

Specifications

Type: Troffer
Color: White
Material: Steel
Light Technology: LED
Type: Troffer
Material: Steel
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)