LED - Shop Lights

29 Found
SYLVANIA

LED Shoplight, 42 Watt, 4200 Lumen, 4000K, 120V

Item #: 1662113
CAT #: LEDSHOP/120/42840/4FT/G2
UPC: 046135614514
Sign In or Register to view pricing and more.
SYLVANIA

LED Shoplight, 30 Watt, 3000 Lumen, 4000K, 120V

Item #: 1833083
CAT #: LEDSHOP/120/30840/3FT
UPC: 046135614521
Sign In or Register to view pricing and more.
Metalux

31W Shop Light with Bluetooth Speaker, 40K

Item #: 1223772
CAT #: 4SHP3240BTS
UPC: 080083785612
Sign In or Register to view pricing and more.
Satco

LED 42W 4' Shop Light

Item #: 2093969
CAT #: 62-928
UPC: 04592368012
Sign In or Register to view pricing and more.
Keystone Technologies

LED Shop Light, 4’, 40 Watt, 4200 Lumen, 4000K, 120V

Item #: 1755006
CAT #: KT-SHLED40-48-840/G2
UPC: 890949013496
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Shop Light 4', 25 Watt, 1700 Lumen, 4000K, 120V

Item #: 870303
CAT #: 1290L
UPC:
Sign In or Register to view pricing and more.
Metalux

4' LED Strip Light, 40K

Item #: 1381317
CAT #: 4APSHP4040R
UPC: 080083834594
Sign In or Register to view pricing and more.
Lithonia Lighting

48IN DIAMONDPLATE SHOPLIGHT BLACK

Item #: 1152559
CAT #: DPSL-48IN-40K-80CRI-BL
UPC: 190887562651
Sign In or Register to view pricing and more.
Banner Engineering

BNR 18246 WORK LIGHT 360X180MM

Item #: 882334
CAT #: 18246
UPC:
Sign In or Register to view pricing and more.
Keystone Technologies

8.5W 2-PIN COMPACT LED LAMP VERT ORIENTATION 12

Item #: 1965306
CAT #: KT-LED82P-V-8CSI-D
UPC: 843654137704
Sign In or Register to view pricing and more.
Keystone Technologies

23W 2600 LUMEN 4FT LED SHOP LIGHT FIXTURE LINKABLE

Item #: 1755005
CAT #: KT-SHLED23-48-840
UPC: 890949013502
Sign In or Register to view pricing and more.
Metalux

High Output LED Shoplight, 40"

Item #: 808568
CAT #: 40SLSHP4840ND-120V
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Shop Light, 36 Watt, 3200 Lumen, 4000K, 120V, 48"

Item #: 1176081
CAT #: SHLP-48IN-40K-80CRI-DNA
UPC:
Sign In or Register to view pricing and more.
Metalux

MET 40SLSHP3840ND-120V

Item #: 808569
CAT #: 40SLSHP3840ND-120V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED Shop Light, 40 Watt, 4000 Lumen, 4000K, 120V

Item #: 1864694
CAT #: LEDSHOP8404FTLS
UPC: 046135757518
Sign In or Register to view pricing and more.
Lithonia Lighting

LED SHOPLIGHT WHITE BODY/WHITE ENDS 5FT WHITE CORD AND PLUG NEW STYLE

Item #: 1260491
CAT #: 1290L-NST
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED Shoplight, 42 Watt, 4200 Lumen, 4000K, 120V

LED Shoplight, 42 Watt, 4200 Lumen, 4000K, 120 Volt, with Pull Chain, 1 per SKU, 6 per Case *Sylvania 61451* *Sylvania Part # 61451*
Item #: 1662113
CAT #: LEDSHOP/120/42840/4FT/G2
UPC: 046135614514
Sign In or Register to view pricing and more.
SYLVANIA

LED Shoplight, 30 Watt, 3000 Lumen, 4000K, 120V

LED Shoplight, 30 Watt, 30000 Lumen, 4000K, 120 Volt, with Pull Chain, 1 per SKU, 6 per Case *Sylvania 61452* *Sylvania Part # 61452*
Item #: 1833083
CAT #: LEDSHOP/120/30840/3FT
UPC: 046135614521
Sign In or Register to view pricing and more.
Metalux

31W Shop Light with Bluetooth Speaker, 40K

Shop Light with Bluetooth Speaker, Length: 43", 31 Watt, 120V, 3782 Lumens, 80 CRI, 4000K
Item #: 1223772
CAT #: 4SHP3240BTS
UPC: 080083785612
Sign In or Register to view pricing and more.
Satco

LED 42W 4' Shop Light

LED 4ft. - 48W Connectable Shop Light - White Finish - 4000K
Item #: 2093969
CAT #: 62-928
UPC: 04592368012
Sign In or Register to view pricing and more.
Keystone Technologies

LED Shop Light, 4’, 40 Watt, 4200 Lumen, 4000K, 120V

LED Shop Light, 4 Foot, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120 Volt, 2 Lamp Design, Complete Fixture, On-Off Pull Chain, Dimensions: 5 Inch x 48 Inch, 60 Inch Attached Power Cord
Item #: 1755006
CAT #: KT-SHLED40-48-840/G2
UPC: 890949013496
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Shop Light 4', 25 Watt, 1700 Lumen, 4000K, 120V

LED Shop Light 4 Foot, 25 Watt, 1700 Lumen, 4000K, 87 CRI, 120 Volt, White Housing with White Ends and 5 Foot White Cord and Plug
Item #: 870303
CAT #: 1290L
UPC:
Sign In or Register to view pricing and more.
Metalux

4' LED Strip Light, 40K

4 Ft. LED Utility Shoplight, 4000K, 40 Watt, 120V, Non-Dimming
Item #: 1381317
CAT #: 4APSHP4040R
UPC: 080083834594
Sign In or Register to view pricing and more.
Lithonia Lighting

48IN DIAMONDPLATE SHOPLIGHT BLACK

48IN DIAMONDPLATE SHOPLIGHT BLACK
Item #: 1152559
CAT #: DPSL-48IN-40K-80CRI-BL
UPC: 190887562651
Sign In or Register to view pricing and more.
Banner Engineering

BNR 18246 WORK LIGHT 360X180MM

BNR 18246 WORK LIGHT 360X180MM 12-30VDC IP69K WHITE 141 DEG LENS EURO-STYLE QUICK DISCONNECT CONN
Item #: 882334
CAT #: 18246
UPC:
Sign In or Register to view pricing and more.
Keystone Technologies

8.5W 2-PIN COMPACT LED LAMP VERT ORIENTATION 12

8.5W 2-PIN COMPACT LED LAMP VERT ORIENTATION 120-277V G24D BASE 2700/4000/5000K COLOR SELECT
Item #: 1965306
CAT #: KT-LED82P-V-8CSI-D
UPC: 843654137704
Sign In or Register to view pricing and more.
Keystone Technologies

23W 2600 LUMEN 4FT LED SHOP LIGHT FIXTURE LINKABLE

23W 2600 LUMEN 4FT LED SHOP LIGHT FIXTURE LINKABLE END TO END (MAX 8 FIXTURES) AND FEATURES ROCKER SWITCH
Item #: 1755005
CAT #: KT-SHLED23-48-840
UPC: 890949013502
Sign In or Register to view pricing and more.
Metalux

High Output LED Shoplight, 40"

High Output LED Shoplight, 40 Inch Length, 4800 Lumens, 120V, 63W, Non-Dimming
Item #: 808568
CAT #: 40SLSHP4840ND-120V
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Shop Light, 36 Watt, 3200 Lumen, 4000K, 120V, 48"

LED Shop Light, 36 Watt, 3200 Lumen, 4000K, 120 Volt, 48 Inch, Polycarbonate, Includes 9 1/2 Inch Mounting Chains and S-Hooks
Item #: 1176081
CAT #: SHLP-48IN-40K-80CRI-DNA
UPC:
Sign In or Register to view pricing and more.
Metalux

MET 40SLSHP3840ND-120V

MET 40SLSHP3840ND-120V
Item #: 808569
CAT #: 40SLSHP3840ND-120V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED Shop Light, 40 Watt, 4000 Lumen, 4000K, 120V

LED Shop Light, 40 Watt, 4000 Lumen, 4000K, 80 CRI, 120 Volt, Included: Chains/Hooks/Brackets, 1 per SKU, 4 per Case *Sylvania Product Code #75751* *Sylvania Part # 75751*
Item #: 1864694
CAT #: LEDSHOP8404FTLS
UPC: 046135757518
Sign In or Register to view pricing and more.
Lithonia Lighting

LED SHOPLIGHT WHITE BODY/WHITE ENDS 5FT WHITE CORD AND PLUG NEW STYLE

LED SHOPLIGHT WHITE BODY/WHITE ENDS 5FT WHITE CORD AND PLUG NEW STYLE
Item #: 1260491
CAT #: 1290L-NST
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
29 Items found