4 Ft. LED Striplight, 32W, 4000L/4000K

Item #: 1088421
Cat #: FSSEZ440L840UNV
UPC: 784197245344
Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. FluxStream EZ LED Striplight, 32 Watt, Lumens: 4000, Color Temperature: 4000K, 120-277V

Overview

4 Ft. FluxStream EZ LED Striplight, 32 Watt, Lumens: 4000, Color Temperature: 4000K, 120-277V
Philips Day-Brite / CFI FluxStream EZ LED Strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Also known as: 784197245344, FSSEZ440L840UNV

Specifications

Wattage: 32
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC: 120-277
Lumens: 4000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)