LED Striplight, 96", 10000 Lumen, 3500K, 80CRI, 120-277V

Item #: 1291505
Cat #: TZL1N-L96-10000LM-FST-MVOLT-35K-80CRI-WH
UPC: 190887792188
Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 8 Foot, 10000 Lumens, 3500K, 80CRI, 120-277 Volt, Frosted Diffuser, White

Overview

LED Striplight, 8 Foot, 10000 Lumens, 3500K, 80CRI, 120-277 Volt, Frosted Diffuser, White
Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.
Also known as: 190887792188, TZL1N-L96-10000LM-FST-MVOLT-35K-80CRI-WH

Specifications

Volts AC: 120-277
Wattage: 68
Color: White
Lumens: 10000
Length: 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Color: White
Length: 96 in
Light Technology: LED
Wattage: 68
Lumens: 10000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)